Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 3InDia, 2InL x 0.236InD, 6
  • Zoro #: G0236507
  • Mfr #: 11208058
No Product Image Available
$504.99
  • Item: Facemill Cutter
  • Cutting Dia.: 3.00"
  • Number of Inserts Required: 6
See full product details
This item ships free.

Ceratizit #11208058 Specifications

  • Zoro #: G0236507
  • Mfr #: 11208058
Item: Facemill Cutter Cutting Dia.: 3.00"
Number of Inserts Required: 6 Insert Size: 12.00mm
Cutting Angle: 45 Degrees Depth of Cut: 0.236"
Cutting Direction: Right Hand Overall Length: 2.00"
Mounting Style: Arbor Series: 270
Mounting Size: 1.000" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11208058