Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 3InDia, 2InL x 0.315InD, 6

  • Zoro #: G0237161
  • Mfr #: 11721661
No Product Image Available
$681.99
  • Cutting Dia.: 3.00"
  • Number of Inserts Required: 6
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11721661 Specifications

  • Zoro #: G0237161
  • Mfr #: 11721661
Cutting Dia.: 3.00" Number of Inserts Required: 6
Mounting Style: Arbor Cutting Direction: Right Hand
Item: Facemill Cutter Overall Length: 2.00"
Insert Size: 16.00mm Series: 251
Depth of Cut: 0.315" Mounting Size: 1.000"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.315 In., Number of Inserts Required 6, Insert Size 16, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11721661