Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 3InDia, 2InL x 0.394InD, 7
  • Zoro #: G0237749
  • Mfr #: 11517689
No Product Image Available
$510.99
  • Mounting Size: 1.000"
  • Insert Size: 11.00mm
  • Series: 211
See full product details
This item ships free.

Ceratizit #11517689 Specifications

  • Zoro #: G0237749
  • Mfr #: 11517689
Mounting Size: 1.000" Insert Size: 11.00mm
Series: 211 Overall Length: 2.00"
Mounting Style: Arbor Depth of Cut: 0.394"
Number of Inserts Required: 7 Item: Facemill Cutter
Cutting Dia.: 3.00" Cutting Direction: Right Hand
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 7, Insert Size 11, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11517689