Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 3InDia, 2InL x 0.551InD, 8
  • Zoro #: G0237730
  • Mfr #: 11518429
No Product Image Available
$550.99
  • Mounting Size: 1.000"
  • Cutting Angle: 90 Degrees
  • Series: 211
See full product details
This item ships free.

Ceratizit #11518429 Specifications

  • Zoro #: G0237730
  • Mfr #: 11518429
Mounting Size: 1.000" Cutting Angle: 90 Degrees
Series: 211 Cutting Dia.: 3.00"
Mounting Style: Arbor Overall Length: 2.00"
Number of Inserts Required: 8 Item: Facemill Cutter
Cutting Direction: Right Hand Insert Size: 15.00mm
Depth of Cut: 0.551" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 8, Insert Size 15, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518429