Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 3InDia, 2InL x 0.709InD, 3

  • Zoro #: G0234580
  • Mfr #: 11557619
No Product Image Available
$623.99
  • Cutting Angle: 90 Degrees
  • Overall Length: 2.00"
  • Depth of Cut: 0.709"
See full product details
This item ships free.

Ceratizit #11557619 Specifications

  • Zoro #: G0234580
  • Mfr #: 11557619
Cutting Angle: 90 Degrees Overall Length: 2.00"
Depth of Cut: 0.709" Cutting Dia.: 3.00"
Insert Size: 19.00mm Series: HSC
Number of Inserts Required: 3 Cutting Direction: Right Hand
Mounting Size: 1.000" Mounting Style: Arbor
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.709 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 19, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11557619