Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 3InDia, 2InL x 0.709InD, 4

  • Zoro #: G0234571
  • Mfr #: 11554378
No Product Image Available
$645.99
  • Series: HSC
  • Item: Facemill Cutter
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11554378 Specifications

  • Zoro #: G0234571
  • Mfr #: 11554378
Series: HSC Item: Facemill Cutter
Cutting Angle: 90 Degrees Overall Length: 2.00"
Cutting Dia.: 3.00" Depth of Cut: 0.709"
Insert Size: 19.00mm Cutting Direction: Right Hand
Mounting Style: Arbor Mounting Size: 1.000"
Number of Inserts Required: 4 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.709 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 19, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11554378