Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 3InDia, 2InLx0.157InD, 10
  • Zoro #: G0236498
  • Mfr #: 11518237
No Product Image Available
$665.99
  • Depth of Cut: 0.157"
  • Series: 270
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11518237 Specifications

  • Zoro #: G0236498
  • Mfr #: 11518237
Depth of Cut: 0.157" Series: 270
Cutting Direction: Right Hand Cutting Dia.: 3.00"
Insert Size: 9.00mm Number of Inserts Required: 10
Overall Length: 2.00" Mounting Style: Arbor
Mounting Size: 1.000" Cutting Angle: 45 Degrees
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 10, Insert Size 9, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518237