Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 16InS, 3Inserts
  • Zoro #: G0235490
  • Mfr #: 11513240
No Product Image Available
$970.67
  • Overall Length: 55.00mm
  • Cutting Direction: Right Hand
  • Depth of Cut: 0.315"
See full product details
This item ships free.

Ceratizit #11513240 Specifications

  • Zoro #: G0235490
  • Mfr #: 11513240
Overall Length: 55.00mm Cutting Direction: Right Hand
Depth of Cut: 0.315" Number of Inserts Required: 3
Item: Facemill Cutter Series: 490
Mounting Style: Arbor Insert Size: 9.00mm
Cutting Dia.: 40.00mm Cutting Angle: 90 Degrees
Mounting Size: 16.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 9, Overall Length 55 In., Cutting Direction Right Hand

Reviews of Ceratizit #11513240