Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 16InS, 4Inserts
  • Zoro #: G0234991
  • Mfr #: 11350339
No Product Image Available
$362.99
  • Overall Length: 40.00mm
  • Mounting Style: Arbor
  • Cutting Dia.: 40.00mm
See full product details
This item ships free.

Ceratizit #11350339 Specifications

  • Zoro #: G0234991
  • Mfr #: 11350339
Overall Length: 40.00mm Mounting Style: Arbor
Cutting Dia.: 40.00mm Cutting Direction: Right Hand
Depth of Cut: 0.039" Item: Facemill Cutter
Cutting Angle: 90 Degrees Insert Size: 9.00mm
Series: HFC Mounting Size: 16.00mm
Number of Inserts Required: 4 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.039 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11350339