Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 40InDia, 16InSize, 4Insert

  • Zoro #: G0234766
  • Mfr #: 11222482
No Product Image Available
$679.99
  • Series: HPC
  • Mounting Style: Arbor
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11222482 Specifications

  • Zoro #: G0234766
  • Mfr #: 11222482
Series: HPC Mounting Style: Arbor
Cutting Angle: 90 Degrees Number of Inserts Required: 4
Overall Length: 40.00mm Depth of Cut: 0.420"
Cutting Direction: Right Hand Insert Size: 12.00mm
Cutting Dia.: 40.00mm Mounting Size: 16.00mm
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HPC, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.42 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11222482