Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 40InDia, 275InLx0.54InD, 3

  • Zoro #: G0233348
  • Mfr #: 11346388
No Product Image Available
$293.99
  • Cutting Dia.: 40.00mm
  • Insert Size: 15.00mm
  • Depth of Cut: 0.540"
See full product details
This item ships free.

Ceratizit #11346388 Specifications

  • Zoro #: G0233348
  • Mfr #: 11346388
Cutting Dia.: 40.00mm Insert Size: 15.00mm
Depth of Cut: 0.540" Mounting Size: 32.00mm
Item: Facemill Cutter Number of Inserts Required: 3
Cutting Angle: 90 Degrees Cutting Direction: Right Hand
Mounting Style: Shank Series: 211
Overall Length: 275.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 40 In., Mounting Style Shank, Mounting Size 32 In., Depth of Cut 0.54 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 15, Overall Length 275 In., Cutting Direction Right Hand

Reviews of Ceratizit #11346388