Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 40InDia, 32InS, 4Inserts

  • Zoro #: G0234136
  • Mfr #: 327322
No Product Image Available
$316.99
  • Cutting Direction: Right Hand
  • Overall Length: 111.00mm
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #327322 Specifications

  • Zoro #: G0234136
  • Mfr #: 327322
Cutting Direction: Right Hand Overall Length: 111.00mm
Item: Facemill Cutter Series: 141
Mounting Style: Shank Mounting Size: 32.00mm
Depth of Cut: 0.540" Cutting Angle: 90 Degrees
Insert Size: 9.52.00mm Cutting Dia.: 40.00mm
Number of Inserts Required: 4 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 141, Cutting Dia. 40 In., Mounting Style Shank, Mounting Size 32 In., Depth of Cut 0.54 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 9.52, Overall Length 111 In., Cutting Direction Right Hand

Reviews of Ceratizit #327322