Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 40InDia, 40InLx0.097InD, 5

  • Zoro #: G0236778
  • Mfr #: 11696126
No Product Image Available
$477.99
  • Insert Size: 10.00mm
  • Cutting Dia.: 40.00mm
  • Mounting Size: 16.00mm
See full product details
This item ships free.

Ceratizit #11696126 Specifications

  • Zoro #: G0236778
  • Mfr #: 11696126
Insert Size: 10.00mm Cutting Dia.: 40.00mm
Mounting Size: 16.00mm Cutting Direction: Right Hand
Item: Facemill Cutter Mounting Style: Arbor
Overall Length: 40.00mm Depth of Cut: 0.097"
Number of Inserts Required: 5 Series: 252
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 252, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.097 In., Number of Inserts Required 5, Insert Size 10, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11696126