Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 40InLx0.138InD, 4
  • Zoro #: G0235895
  • Mfr #: 11511037
No Product Image Available
$420.99
  • Mounting Size: 16.00mm
  • Depth of Cut: 0.138"
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11511037 Specifications

  • Zoro #: G0235895
  • Mfr #: 11511037
Mounting Size: 16.00mm Depth of Cut: 0.138"
Cutting Direction: Right Hand Series: 273
Number of Inserts Required: 4 Overall Length: 40.00mm
Mounting Style: Arbor Insert Size: 17.00mm
Item: Facemill Cutter Cutting Angle: 45 Degrees
Cutting Dia.: 40.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 4, Insert Size 17, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11511037