Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 40InLx0.157InD, 4
  • Zoro #: G0236446
  • Mfr #: 346161
No Product Image Available
$375.99
  • Mounting Style: Arbor
  • Series: 270
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #346161 Specifications

  • Zoro #: G0236446
  • Mfr #: 346161
Mounting Style: Arbor Series: 270
Overall Length: 40.00mm Insert Size: 9.00mm
Cutting Dia.: 40.00mm Item: Facemill Cutter
Mounting Size: 16.00mm Number of Inserts Required: 4
Depth of Cut: 0.157" Cutting Direction: Right Hand
Cutting Angle: 45 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 4, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #346161