Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 40InLx0.157InD, 6
  • Zoro #: G0236428
  • Mfr #: 346165
No Product Image Available
$421.99
  • Cutting Dia.: 40.00mm
  • Insert Size: 9.00mm
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #346165 Specifications

  • Zoro #: G0236428
  • Mfr #: 346165
Cutting Dia.: 40.00mm Insert Size: 9.00mm
Overall Length: 40.00mm Cutting Direction: Right Hand
Cutting Angle: 45 Degrees Item: Facemill Cutter
Series: 270 Depth of Cut: 0.157"
Mounting Size: 16.00mm Number of Inserts Required: 6
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #346165