Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 40InLx0.236InD, 3
  • Zoro #: G0236455
  • Mfr #: 142159
No Product Image Available
$427.99
  • Overall Length: 40.00mm
  • Cutting Angle: 45 Degrees
  • Mounting Size: 16.00mm
See full product details
This item ships free.

Ceratizit #142159 Specifications

  • Zoro #: G0236455
  • Mfr #: 142159
Overall Length: 40.00mm Cutting Angle: 45 Degrees
Mounting Size: 16.00mm Mounting Style: Arbor
Series: 270 Depth of Cut: 0.236"
Cutting Dia.: 40.00mm Cutting Direction: Right Hand
Number of Inserts Required: 3 Item: Facemill Cutter
Insert Size: 12.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 3, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #142159