Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 40InDia, 40InLx0.236InD, 4

  • Zoro #: G0236437
  • Mfr #: 303786
No Product Image Available
$427.99
  • Cutting Dia.: 40.00mm
  • Number of Inserts Required: 4
  • Insert Size: 12.00mm
See full product details
This item ships free.

Ceratizit #303786 Specifications

  • Zoro #: G0236437
  • Mfr #: 303786
Cutting Dia.: 40.00mm Number of Inserts Required: 4
Insert Size: 12.00mm Cutting Angle: 45 Degrees
Mounting Style: Arbor Overall Length: 40.00mm
Mounting Size: 16.00mm Series: 270
Depth of Cut: 0.236" Item: Facemill Cutter
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 4, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #303786