Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 40InLx0.24InD, 10
  • Zoro #: G0237618
  • Mfr #: 11349943
No Product Image Available
$482.99
  • Overall Length: 40.00mm
  • Depth of Cut: 0.240"
  • Number of Inserts Required: 10
See full product details
This item ships free.

Ceratizit #11349943 Specifications

  • Zoro #: G0237618
  • Mfr #: 11349943
Overall Length: 40.00mm Depth of Cut: 0.240"
Number of Inserts Required: 10 Cutting Direction: Right Hand
Mounting Size: 16.00mm Cutting Dia.: 40.00mm
Item: Facemill Cutter Cutting Angle: 90 Degrees
Insert Size: 7.00mm Mounting Style: Arbor
Series: 211 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.24 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 7, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11349943