Facemill Cutter, 40InDia, 40InLx0.394InD, 6
- Zoro #: G0237636
- Mfr #: 11244503
$374.99
- Cutting Angle: 90 Degrees
- Cutting Dia.: 40.00mm
- Depth of Cut: 0.394"
Ceratizit #11244503 Specifications
| |
Cutting Angle: 90 Degrees | Cutting Dia.: 40.00mm |
Depth of Cut: 0.394" | Cutting Direction: Right Hand |
Mounting Size: 16.00mm | Overall Length: 40.00mm |
Series: 211 | Item: Facemill Cutter |
Insert Size: 11.00mm | Number of Inserts Required: 6 |
Mounting Style: Arbor | Country of Origin (subject to change): Bulgaria |
Description
Facemill Cutter, 211, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 11, Overall Length 40 In., Cutting Direction Right Hand