Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 55InLx1.56InD, 16
  • Zoro #: G0237651
  • Mfr #: 11497346
No Product Image Available
$829.99
  • Number of Inserts Required: 16
  • Item: Facemill Cutter
  • Overall Length: 55.00mm
See full product details
This item ships free.

Ceratizit #11497346 Specifications

  • Zoro #: G0237651
  • Mfr #: 11497346
Number of Inserts Required: 16 Item: Facemill Cutter
Overall Length: 55.00mm Cutting Direction: Right Hand
Depth of Cut: 1.560" Mounting Style: Arbor
Mounting Size: 16.00mm Series: 211
Cutting Angle: 90 Degrees Insert Size: 11.00mm
Cutting Dia.: 40.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 1.56 In., Cutting Angle 90 Degrees , Number of Inserts Required 16, Insert Size 11, Overall Length 55 In., Cutting Direction Right Hand

Reviews of Ceratizit #11497346