Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InDia, 56InLx0.394InD
  • Zoro #: G0237688
  • Mfr #: 11497343
No Product Image Available
$763.78
  • Mounting Size: 16.00mm
  • Number of Inserts Required: 12
  • Overall Length: 56.00mm
See full product details
This item ships free.

Ceratizit #11497343 Specifications

  • Zoro #: G0237688
  • Mfr #: 11497343
Mounting Size: 16.00mm Number of Inserts Required: 12
Overall Length: 56.00mm Item: Facemill Cutter
Cutting Dia.: 40.00mm Cutting Angle: 90 Degrees
Mounting Style: Arbor Insert Size: 11.00mm
Series: 211 Cutting Direction: Right Hand
Depth of Cut: 0.394" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 11, Overall Length 56 In., Cutting Direction Right Hand

Reviews of Ceratizit #11497343