Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 40InDia, 65InLx1.7InD, 20

  • Zoro #: G0237645
  • Mfr #: 11556074
No Product Image Available
$914.99
  • Item: Facemill Cutter
  • Mounting Size: 16.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11556074 Specifications

  • Zoro #: G0237645
  • Mfr #: 11556074
Item: Facemill Cutter Mounting Size: 16.00mm
Cutting Direction: Right Hand Overall Length: 65.00mm
Cutting Dia.: 40.00mm Series: 211
Mounting Style: Arbor Insert Size: 11.00mm
Cutting Angle: 90 Degrees Depth of Cut: 1.700"
Number of Inserts Required: 20 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 1.7 In., Cutting Angle 90 Degrees , Number of Inserts Required 20, Insert Size 11, Overall Length 65 In., Cutting Direction Right Hand

Reviews of Ceratizit #11556074