Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InL x 0.24InD, 5Inserts
  • Zoro #: G0236391
  • Mfr #: 303791
No Product Image Available
$483.99
  • Overall Length: 40.00mm
  • Cutting Dia.: 50.00mm
  • Number of Inserts Required: 5
See full product details
This item ships free.

Ceratizit #303791 Specifications

  • Zoro #: G0236391
  • Mfr #: 303791
Overall Length: 40.00mm Cutting Dia.: 50.00mm
Number of Inserts Required: 5 Item: Facemill Cutter
Insert Size: 12.00mm Mounting Size: 22.00mm
Cutting Angle: 45 Degrees Mounting Style: Arbor
Cutting Direction: Right Hand Depth of Cut: 0.236"
Series: 270 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 5, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #303791