Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InL x 0.315InD, 8Insert
  • Zoro #: G0235131
  • Mfr #: 11469399
No Product Image Available
$973.41
  • Series: HEC
  • Number of Inserts Required: 8
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11469399 Specifications

  • Zoro #: G0235131
  • Mfr #: 11469399
Series: HEC Number of Inserts Required: 8
Mounting Style: Arbor Item: Facemill Cutter
Insert Size: 11.00mm Cutting Direction: Right Hand
Overall Length: 40.00mm Mounting Size: 22.00mm
Cutting Dia.: 63.00mm Cutting Angle: 90 Degrees
Depth of Cut: 0.315" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 8, Insert Size 11, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11469399