Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InL x 0.32InD, 22InSize
  • Zoro #: G0235177
  • Mfr #: 11357242
No Product Image Available
$570.99
  • Insert Size: 11.00mm
  • Mounting Size: 22.00mm
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #11357242 Specifications

  • Zoro #: G0235177
  • Mfr #: 11357242
Insert Size: 11.00mm Mounting Size: 22.00mm
Overall Length: 40.00mm Item: Facemill Cutter
Cutting Angle: 90 Degrees Cutting Direction: Right Hand
Series: HEC Depth of Cut: 0.315"
Number of Inserts Required: 6 Cutting Dia.: 50.00mm
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 11, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11357242