Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40InL0.236InD, 16InSize, 4
  • Zoro #: G0237128
  • Mfr #: 11547084
No Product Image Available
$311.99
  • Mounting Style: Arbor
  • Depth of Cut: 0.236"
  • Number of Inserts Required: 4
See full product details
This item ships free.

Ceratizit #11547084 Specifications

  • Zoro #: G0237128
  • Mfr #: 11547084
Mounting Style: Arbor Depth of Cut: 0.236"
Number of Inserts Required: 4 Series: 251
Item: Facemill Cutter Overall Length: 40.00mm
Cutting Dia.: 40.00mm Insert Size: 12.00mm
Mounting Size: 16.00mm Cutting Direction: Right Hand
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 40 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.236 In., Number of Inserts Required 4, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11547084