Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 40Inserts
  • Zoro #: G0235929
  • Mfr #: 11529265
No Product Image Available
$3,029.99
  • Cutting Angle: 45 Degrees
  • Item: Facemill Cutter
  • Overall Length: 63.00mm
See full product details
This item ships free.

Ceratizit #11529265 Specifications

  • Zoro #: G0235929
  • Mfr #: 11529265
Cutting Angle: 45 Degrees Item: Facemill Cutter
Overall Length: 63.00mm Cutting Dia.: 315.00mm
Mounting Style: Arbor Depth of Cut: 0.138"
Cutting Direction: Right Hand Mounting Size: 60.00mm
Series: 273 Insert Size: 17.00mm
Number of Inserts Required: 40 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 315 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 40, Insert Size 17, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529265