Facemill Cutter, 40InSize, 10Inserts
- Zoro #: G0235545
- Mfr #: 11513257
$664.99
- Depth of Cut: 0.420"
- Mounting Style: Arbor
- Cutting Angle: 90 Degrees
Ceratizit #11513257 Specifications
| |
Depth of Cut: 0.420" | Mounting Style: Arbor |
Cutting Angle: 90 Degrees | Series: 490 |
Mounting Size: 40.00mm | Item: Facemill Cutter |
Cutting Direction: Right Hand | Number of Inserts Required: 10 |
Overall Length: 63.00mm | Cutting Dia.: 125.00mm |
Insert Size: 12.00mm | Country of Origin (subject to change): Bulgaria |
Description
Facemill Cutter, 490, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.42 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 12, Overall Length 63 In., Cutting Direction Right Hand