Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 42InDia, 16InS, 4Inserts
  • Zoro #: G0234976
  • Mfr #: 11350352
No Product Image Available
$362.99
  • Cutting Angle: 90 Degrees
  • Series: HFC
  • Depth of Cut: 0.079"
See full product details
This item ships free.

Ceratizit #11350352 Specifications

  • Zoro #: G0234976
  • Mfr #: 11350352
Cutting Angle: 90 Degrees Series: HFC
Depth of Cut: 0.079" Item: Facemill Cutter
Cutting Direction: Right Hand Cutting Dia.: 42.00mm
Overall Length: 40.00mm Mounting Style: Arbor
Mounting Size: 16.00mm Insert Size: 12.00mm
Number of Inserts Required: 4 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 42 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.079 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11350352