Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 42InDia, 16InS, 6Inserts
  • Zoro #: G0235448
  • Mfr #: 11217270
No Product Image Available
$415.99
  • Overall Length: 40.00mm
  • Cutting Angle: 90 Degrees
  • Insert Size: 9.00mm
See full product details
This item ships free.

Ceratizit #11217270 Specifications

  • Zoro #: G0235448
  • Mfr #: 11217270
Overall Length: 40.00mm Cutting Angle: 90 Degrees
Insert Size: 9.00mm Number of Inserts Required: 6
Item: Facemill Cutter Depth of Cut: 0.315"
Mounting Size: 16.00mm Series: 490
Cutting Direction: Right Hand Mounting Style: Arbor
Cutting Dia.: 42.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 42 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11217270