Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 42InDia, 40InLx0.097InD, 5
  • Zoro #: G0236769
  • Mfr #: 11696127
No Product Image Available
$546.99
  • Overall Length: 40.00mm
  • Number of Inserts Required: 5
  • Cutting Dia.: 42.00mm
See full product details
This item ships free.

Ceratizit #11696127 Specifications

  • Zoro #: G0236769
  • Mfr #: 11696127
Overall Length: 40.00mm Number of Inserts Required: 5
Cutting Dia.: 42.00mm Series: 252
Mounting Size: 16.00mm Item: Facemill Cutter
Mounting Style: Arbor Cutting Direction: Right Hand
Insert Size: 10.00mm Depth of Cut: 0.097"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 252, Cutting Dia. 42 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.097 In., Number of Inserts Required 5, Insert Size 10, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11696127