Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 4.2InL x 0.031InD, 3

  • Zoro #: G0232228
  • Mfr #: 11773420
No Product Image Available
$285.41
  • Mounting Style: Shank
  • Mounting Size: 0.750"
  • Depth of Cut: 0.031"
See full product details
This item ships free.

Ceratizit #11773420 Specifications

  • Zoro #: G0232228
  • Mfr #: 11773420
Mounting Style: Shank Mounting Size: 0.750"
Depth of Cut: 0.031" Number of Inserts Required: 3
Overall Length: 4.20" Insert Size: 6.00mm
Series: HFC Item: Facemill Cutter
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Cutting Dia.: 0.75" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 0.75 In., Mounting Style Shank, Mounting Size 0.75 In., Depth of Cut 0.031 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 6, Overall Length 4.2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11773420