Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 4.5InL0.709InD, 2Inserts

  • Zoro #: G0231966
  • Mfr #: 11554332
No Product Image Available
$330.03
  • Number of Inserts Required: 2
  • Series: HSC
  • Depth of Cut: 0.709"
See full product details
This item ships free.

Ceratizit #11554332 Specifications

  • Zoro #: G0231966
  • Mfr #: 11554332
Number of Inserts Required: 2 Series: HSC
Depth of Cut: 0.709" Overall Length: 4.50"
Mounting Size: 1.000" Insert Size: 19.00mm
Mounting Style: Shank Item: Facemill Cutter
Cutting Angle: 90 Degrees Cutting Dia.: 1.00"
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 1 In., Mounting Style Shank, Mounting Size 1 In., Depth of Cut 0.709 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 19, Overall Length 4.5 In., Cutting Direction Right Hand

Reviews of Ceratizit #11554332