Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 4InDia, 1.25InS, , 10Insert
  • Zoro #: G0235457
  • Mfr #: 11273050
No Product Image Available
$653.99
  • Depth of Cut: 0.315"
  • Mounting Style: Arbor
  • Number of Inserts Required: 10
See full product details
This item ships free.

Ceratizit #11273050 Specifications

  • Zoro #: G0235457
  • Mfr #: 11273050
Depth of Cut: 0.315" Mounting Style: Arbor
Number of Inserts Required: 10 Overall Length: 2.00"
Cutting Direction: Right Hand Mounting Size: 1.250"
Item: Facemill Cutter Insert Size: 9.00mm
Cutting Angle: 90 Degrees Cutting Dia.: 4.00"
Series: 490 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 4 In., Mounting Style Arbor, Mounting Size 1.25 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 9, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11273050