Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 4InDia, 1.25InS, 8Inserts
  • Zoro #: G0234985
  • Mfr #: 11831699
No Product Image Available
$608.99
  • Cutting Direction: Right Hand
  • Cutting Dia.: 4.00"
  • Depth of Cut: 0.079"
See full product details
This item ships free.

Ceratizit #11831699 Specifications

  • Zoro #: G0234985
  • Mfr #: 11831699
Cutting Direction: Right Hand Cutting Dia.: 4.00"
Depth of Cut: 0.079" Number of Inserts Required: 8
Overall Length: 2.00" Item: Facemill Cutter
Insert Size: 12.00mm Mounting Style: Arbor
Series: HFC Mounting Size: 1.250"
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 4 In., Mounting Style Arbor, Mounting Size 1.25 In., Depth of Cut 0.079 In., Cutting Angle 90 Degrees , Number of Inserts Required 8, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11831699