Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 4InDia, 2InL x 0.236InD, 6

  • Zoro #: G0236419
  • Mfr #: 11208059
No Product Image Available
$562.99
  • Item: Facemill Cutter
  • Series: 270
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11208059 Specifications

  • Zoro #: G0236419
  • Mfr #: 11208059
Item: Facemill Cutter Series: 270
Mounting Style: Arbor Cutting Dia.: 4.00"
Cutting Direction: Right Hand Number of Inserts Required: 6
Overall Length: 2.00" Mounting Size: 1.250"
Cutting Angle: 45 Degrees Insert Size: 12.00mm
Depth of Cut: 0.236" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 4 In., Mounting Style Arbor, Mounting Size 1.25 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11208059