Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 4InDia, 2InLx0.098InD, 11
  • Zoro #: G0235658
  • Mfr #: 11709064
No Product Image Available
$652.99
  • Overall Length: 2.00"
  • Mounting Size: 1.250"
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11709064 Specifications

  • Zoro #: G0235658
  • Mfr #: 11709064
Overall Length: 2.00" Mounting Size: 1.250"
Cutting Direction: Right Hand Depth of Cut: 0.098"
Cutting Angle: 45 Degrees Mounting Style: Arbor
Series: 274 Cutting Dia.: 4.00"
Item: Facemill Cutter Insert Size: 9.00mm
Number of Inserts Required: 11 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 4 In., Mounting Style Arbor, Mounting Size 1.25 In., Depth of Cut 0.098 In., Cutting Angle 45 Degrees , Number of Inserts Required 11, Insert Size 9, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11709064