Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 4Inserts
  • Zoro #: G0236540
  • Mfr #: 11208051
No Product Image Available
$316.99
  • Mounting Size: 0.750"
  • Series: 270
  • Depth of Cut: 0.236"
See full product details
This item ships free.

Ceratizit #11208051 Specifications

  • Zoro #: G0236540
  • Mfr #: 11208051
Mounting Size: 0.750" Series: 270
Depth of Cut: 0.236" Cutting Dia.: 2.00"
Item: Facemill Cutter Mounting Style: Arbor
Cutting Direction: Right Hand Number of Inserts Required: 4
Overall Length: 1.75" Cutting Angle: 45 Degrees
Insert Size: 12.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 4, Insert Size 12, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11208051