Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50.7InL x 0.098InD, 7
  • Zoro #: G0235588
  • Mfr #: 11529195
No Product Image Available
$537.99
  • Insert Size: 9.00mm
  • Cutting Direction: Right Hand
  • Mounting Size: 27.00mm
See full product details
This item ships free.

Ceratizit #11529195 Specifications

  • Zoro #: G0235588
  • Mfr #: 11529195
Insert Size: 9.00mm Cutting Direction: Right Hand
Mounting Size: 27.00mm Depth of Cut: 0.098"
Series: 274 Overall Length: 50.70mm
Item: Facemill Cutter Mounting Style: Arbor
Number of Inserts Required: 7 Cutting Dia.: 80.00mm
Cutting Angle: 45 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.098 In., Cutting Angle 45 Degrees , Number of Inserts Required 7, Insert Size 9, Overall Length 50.7 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529195