Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 0.19InD, 22InS, 6
  • Zoro #: G0237021
  • Mfr #: 11606499
No Product Image Available
$488.49
  • Depth of Cut: 0.197"
  • Insert Size: 10.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11606499 Specifications

  • Zoro #: G0237021
  • Mfr #: 11606499
Depth of Cut: 0.197" Insert Size: 10.00mm
Cutting Direction: Right Hand Overall Length: 40.00mm
Number of Inserts Required: 6 Item: Facemill Cutter
Mounting Size: 22.00mm Cutting Dia.: 50.00mm
Mounting Style: Arbor Series: 251
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.197 In., Number of Inserts Required 6, Insert Size 10, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11606499