Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 0.24InD, 22InS, 4
  • Zoro #: G0237067
  • Mfr #: 11592050
No Product Image Available
$394.99
  • Cutting Direction: Right Hand
  • Series: 251
  • Cutting Dia.: 50.00mm
See full product details
This item ships free.

Ceratizit #11592050 Specifications

  • Zoro #: G0237067
  • Mfr #: 11592050
Cutting Direction: Right Hand Series: 251
Cutting Dia.: 50.00mm Overall Length: 40.00mm
Mounting Style: Arbor Depth of Cut: 0.236"
Item: Facemill Cutter Number of Inserts Required: 4
Mounting Size: 22.00mm Insert Size: 12.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Number of Inserts Required 4, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11592050