Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 22InS, 6Inserts
  • Zoro #: G0236741
  • Mfr #: 11696130
No Product Image Available
$566.99
  • Series: 252
  • Item: Facemill Cutter
  • Number of Inserts Required: 6
See full product details
This item ships free.

Ceratizit #11696130 Specifications

  • Zoro #: G0236741
  • Mfr #: 11696130
Series: 252 Item: Facemill Cutter
Number of Inserts Required: 6 Mounting Style: Arbor
Depth of Cut: 0.097" Insert Size: 10.00mm
Cutting Direction: Right Hand Cutting Dia.: 50.00mm
Overall Length: 40.00mm Mounting Size: 22.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 252, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.097 In., Number of Inserts Required 6, Insert Size 10, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11696130