Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 50InDia, 22InSize, 5Insert

  • Zoro #: G0235420
  • Mfr #: 11513254
No Product Image Available
$410.99
  • Number of Inserts Required: 5
  • Cutting Angle: 90 Degrees
  • Series: 490
See full product details
This item ships free.

Ceratizit #11513254 Specifications

  • Zoro #: G0235420
  • Mfr #: 11513254
Number of Inserts Required: 5 Cutting Angle: 90 Degrees
Series: 490 Cutting Direction: Right Hand
Cutting Dia.: 50.00mm Mounting Style: Arbor
Mounting Size: 22.00mm Depth of Cut: 0.420"
Item: Facemill Cutter Insert Size: 12.00mm
Overall Length: 40.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.42 In., Cutting Angle 90 Degrees , Number of Inserts Required 5, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11513254