Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 22InSize, 6Insert
  • Zoro #: G0236385
  • Mfr #: 346160
No Product Image Available
$434.99
  • Number of Inserts Required: 6
  • Item: Facemill Cutter
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #346160 Specifications

  • Zoro #: G0236385
  • Mfr #: 346160
Number of Inserts Required: 6 Item: Facemill Cutter
Mounting Style: Arbor Mounting Size: 22.00mm
Insert Size: 9.00mm Cutting Direction: Right Hand
Cutting Dia.: 50.00mm Cutting Angle: 45 Degrees
Overall Length: 40.00mm Series: 270
Depth of Cut: 0.157" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #346160