Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 22InSize, 8Insert
  • Zoro #: G0236376
  • Mfr #: 346166
No Product Image Available
$514.63
  • Mounting Size: 22.00mm
  • Mounting Style: Arbor
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #346166 Specifications

  • Zoro #: G0236376
  • Mfr #: 346166
Mounting Size: 22.00mm Mounting Style: Arbor
Overall Length: 40.00mm Number of Inserts Required: 8
Cutting Angle: 45 Degrees Cutting Dia.: 50.00mm
Item: Facemill Cutter Cutting Direction: Right Hand
Depth of Cut: 0.157" Insert Size: 9.00mm
Series: 270 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 8, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #346166