Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 40In, 22InSize, 5
  • Zoro #: G0237049
  • Mfr #: 11606483
No Product Image Available
$463.99
  • Insert Size: 12.00mm
  • Cutting Dia.: 50.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11606483 Specifications

  • Zoro #: G0237049
  • Mfr #: 11606483
Insert Size: 12.00mm Cutting Dia.: 50.00mm
Cutting Direction: Right Hand Series: 251
Mounting Style: Arbor Depth of Cut: 0.236"
Item: Facemill Cutter Overall Length: 40.00mm
Mounting Size: 22.00mm Number of Inserts Required: 5
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Number of Inserts Required 5, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11606483