Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 40InL, 22InSize, 5
  • Zoro #: G0237030
  • Mfr #: 11364656
No Product Image Available
$417.99
  • Mounting Style: Arbor
  • Series: 251
  • Insert Size: 12.00mm
See full product details
This item ships free.

Ceratizit #11364656 Specifications

  • Zoro #: G0237030
  • Mfr #: 11364656
Mounting Style: Arbor Series: 251
Insert Size: 12.00mm Depth of Cut: 0.236"
Cutting Direction: Right Hand Overall Length: 40.00mm
Number of Inserts Required: 5 Item: Facemill Cutter
Mounting Size: 22.00mm Cutting Dia.: 50.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Number of Inserts Required 5, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11364656