Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 40InLx0.197InD, 6
  • Zoro #: G0237015
  • Mfr #: 11435518
No Product Image Available
$445.99
  • Cutting Dia.: 50.00mm
  • Number of Inserts Required: 6
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #11435518 Specifications

  • Zoro #: G0237015
  • Mfr #: 11435518
Cutting Dia.: 50.00mm Number of Inserts Required: 6
Overall Length: 40.00mm Depth of Cut: 0.197"
Insert Size: 10.00mm Mounting Style: Arbor
Item: Facemill Cutter Cutting Direction: Right Hand
Mounting Size: 22.00mm Series: 251
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.197 In., Number of Inserts Required 6, Insert Size 10, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11435518