Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 40InLx0.236InD, 4
  • Zoro #: G0236400
  • Mfr #: 142160
No Product Image Available
$483.99
  • Cutting Direction: Right Hand
  • Mounting Style: Arbor
  • Mounting Size: 22.00mm
See full product details
This item ships free.

Ceratizit #142160 Specifications

  • Zoro #: G0236400
  • Mfr #: 142160
Cutting Direction: Right Hand Mounting Style: Arbor
Mounting Size: 22.00mm Overall Length: 40.00mm
Item: Facemill Cutter Cutting Dia.: 50.00mm
Depth of Cut: 0.236" Number of Inserts Required: 4
Cutting Angle: 45 Degrees Series: 270
Insert Size: 12.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 4, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #142160